Shop All Compartment Boxes
Durham Mfg
Compartment Drawer with 6 compartments, Steel
Mfr # 117-17-S1158
Zoro # G0879365
original price:
$41.02
13% off
new price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 6
- Compartment HxWxD 3 in x 2 7/8 in x 11 11/16 in
- Color Red
- Material Steel
Product Information
- Brand Durham Mfg
- MFR # 117-17-S1158
- Zoro # G0879365
- UPC # 714334056632
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 3 in x 2 7/8 in x 11 11/16 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Overall Width | 18 3/8 in |
Overall Depth | 12 1/2 in |
Overall Height | 3 1/8 in |
Drawer Width | 18 in |
Description
Compartment Drawer, Adjustable Dividers No, Compartment Depth 11 11/16 in, Compartment Height 3 1/16 in, Compartment Width 2 7/8 in, Compatible Manufacturer Model Number 303-95-945, 303-95-D918, 303-95-D943, 303-95-D944, 303-95-D950, 303-95-D952, Divider Adjustment Increments Not Applicable, Number of Compartments 6, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 5 Baskets, 18x60x80 (MBSK1860CH-5)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Gray (257810)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black (2KPL5)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-21-IND)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP24-CLEAR)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (206-95-D939)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-12-IND)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W (124-95-20-IND)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage (115-95)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- Durham Mfg Compartment Boxes