Shop All Compartment Boxes
Durham Mfg
Compartment Drawer with 12 to 18 compartments, Steel
Mfr # 099-95-D928
Zoro # G2897142
original price:
$51.09
16% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 3/8 in
- Overall Depth 12 1/2 in
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 12 to 18
- Overall Height 3 1/8 in
Product Information
- Brand Durham Mfg
- MFR # 099-95-D928
- Zoro # G2897142
- UPC # 714334003438
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 18 3/8 in |
Overall Depth | 12 1/2 in |
Overall WxDxH | 18 in x 12 in x 3 in |
Overall Height | 3 1/8 in |
Compartment HxWxD | 3 in x 17 1/2 in x 1 7/8 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Drawer Width | 18 in |
Description
Compartment Drawer, Adjustable Dividers Yes, Compartment Depth 1 7/8 in, Compartment Height 3 1/16 in, Compartment Width 17 1/2 in, Compatible Manufacturer Model Number 302, 303, 303B, 305B, 309B, 310B, 321B, Divider Adjustment Increments 2 1/4 in, Number of Compartments 12 to 18, Number of Dividers 12, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Gray, Compartment HxWxD 3 in x 17 1/2 in x 1 7/8 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HDS-244896-95)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 8 Deep (AMG WS-0836)
- LISTA Tool Transporter, 27 In. W, 39-1/4 In. L (B240-A-50)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Rubber-on-Steel Wheels (DBT-1200)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- DURHAM MFG Compartment Drawer with 32 compartments, Steel (107-17-S1158)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- DURHAM MFG Large, empty compartment box, sold individually (123-95-RSC-IND)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 3" H x 18 in W (124-95-12-IND)
- DURHAM MFG Large, 6 horizontal openings, compartment box, Individual (125-95-RSC-IND)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-24-IND)
- Durham Mfg Compartment Boxes