Shop All Compartment Boxes
Durham Mfg
Compartment Drawer Insert with 4 compartments, Polypropylene, 3" H x 18 in W
Mfr # 124-95-ADL-IND
Zoro # G6211241
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Number of Compartments 4
- Compartment HxWxD 11 9/16 in x 4 5/16 in
- Number of Adjustable Dividers 6
- Material Polypropylene
Product Information
- Brand Durham Mfg
- MFR # 124-95-ADL-IND
- Zoro # G6211241
- UPC # 714334009607
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 11 9/16 in x 4 5/16 in |
Drawer Depth | 12 in |
Overall Depth | 12 in |
Overall Height | 3" |
Drawer Height | 3 in |
Overall Width | 18 in |
Compartment Depth | 4 5/16 in |
Compartment Width | 11 9/16 in |
Fits Box Height | 3 in |
Fits Box Width | 18 in |
Fits Box Depth | 12 in |
Drawer Width | 18 in |
Description
Compartment Drawer Insert, Compartment HxWxD (4) 11 9/16 in x 4 5/16 in, Fits Box Depth 12 in, Compartment Depth 4 5/16 in, Fits Box Height 3 in, Compartment Width 11 9/16 in, Fits Box Width 18 in, Number of Dividers 9, Overall Depth 12 in, Overall Height 3 in, Overall Width 18 in, Adjustable Dividers Front to Back, Color Gray, Compatible Manufacturer Model Number 123-95, Divider Adjustment Increments 1 in, Finish Powder Coated, Number of Compartments 4, Load Capacity 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 60 in L, 42 in W, 4 1/2 in H (05000136)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome (1PGF3)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel (215-95-D571)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP24-CLEAR)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (109-17-S1158)
- DURHAM MFG Compartment Drawer Insert with 17 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-17-IND)
- Durham Mfg Compartment Boxes