Shop All Utility Carts
Durham Mfg
Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 2 Shelves, 2000 lb
Mfr # LDO-3048-2-2K-95
Zoro # G0328793
product price: $504.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Overall Height 38-3/4"
- Overall Length 51"
- Overall Width 30"
- Material 14 ga. Steel
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # LDO-3048-2-2K-95
- Zoro # G0328793
- UPC # 714334012164
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 38-3/4" |
Overall Length | 51" |
Overall Width | 30" |
Shelf Width | 30" |
Shelf Length | 48 in |
Details
Material | 14 ga. Steel |
Color | Gray |
Load Capacity | 2000 lb |
Item | Carts,Low Deck Service Truck,30"x48" |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 2 |
Finish | Textured Powder Coated |
Utility Cart Shelf Style | Lipped/Flush Combination |
Utility Cart Item | Low Deck Service Truck |
Caster Type | (2) Rigid, (2) Swivel With Side Brake |
Description
Carts,Low Deck Service Truck,30 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Glass Mirror (317RG)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set w, PK4 (HD6650-01-PCI-TLB-V-S3)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- DURHAM MFG Stock cart, 2 shelf, 1-1/2" lips up, 1200 lbs capacity (RSC-2448-2-1TLD-95)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-243641-2-8PN-95)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- Durham Mfg Utility & Storage Carts