Shop All Utility Carts
Durham Mfg
Cart, Service Stock, 30"x36", 14 ga. Steel, 2 Shelves, 1200 lb
Mfr # RSC-3036-2-2DR-95
Zoro # G0328811
product price: $486.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Overall Height 37-5/8"
- Overall Length 42-1/4"
- Overall Width 30-1/4"
- Material 14 ga. Steel
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # RSC-3036-2-2DR-95
- Zoro # G0328811
- UPC # 714334058032
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37-5/8" |
Overall Length | 42-1/4" |
Overall Width | 30-1/4" |
Shelf Width | 30" |
Shelf Length | 36 in |
Details
Material | 14 ga. Steel |
Color | Gray |
Load Capacity | 1200 lb |
Item | Cart,Service Stock,30"x36" |
Wheel Type | 5" x 1-1/4" Polyurethane |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped |
Caster Type | (2) Rigid, (2) Swivel With Side Brake |
Finish | Textured Powder Coated |
Utility Cart Item | Mobile Work Station with 2 Drawers |
Description
Cart,Service Stock,30 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- CRAWFORD PRODUCTS Screw In Ladder Hanger (SH11-25)
- US CARGO CONTROL Corner Protector - 20 Pack (CP-VB2GO)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-303641-2-8PHFL-95)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- DURHAM MFG Hvy Dty Service Truck, 8"X2" Phenolic, 2 Shlvs-30X60, Floor Lock (HET-3060-2-5K-FL-95)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-1830-2-95)
- DURHAM MFG Stock cart, 2 shelf, 1-1/2" lips up, 1200 lbs capacity (RSC-2448-2-1TLD-95)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-2436-2-95)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 500 lb (FG440100BLA)
- Durham Mfg Utility & Storage Carts