Shop All Security Carts
Durham Mfg
Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H
Mfr # HTL-2448-DD-95
Zoro # G2214665
product price: $984.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$984.99
Free 30-Day Returns
Key Features
- Overall Height 56-7/16
- Overall Length 54-1/2"
- Overall Width 26"
- Load Capacity 2000 lb
- Caster Material Phenolic
Product Information
- Brand Durham Mfg
- MFR # HTL-2448-DD-95
- Zoro # G2214665
- UPC # 714334063364
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16 |
Overall Length | 54-1/2" |
Overall Width | 26" |
Caster Width | 2 in |
Details
Description
Cage Truck W/6 In.x2 In. Phenolic Cstrs,Low D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 8" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1250 lbs Capacity (SCC-PAB820)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- DAYTON Mounting Base, Flush Mount, 2000 lb., Red (33N390)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 1 in W, Nylon, Yellow (EE1601NFX14)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- VALLEY CRAFT Hitch System, for Security Cart, Blue (F89560B)
- Durham Mfg Utility & Storage Carts