Shop All Workbenches
Durham Mfg
Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding
Mfr # WBF-4896-95
Zoro # G7580002
product price: $810.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Ergonomic Work Benches
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Folding
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # WBF-4896-95
- Zoro # G7580002
- UPC # 714334073097
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 96" |
Depth | 48" |
Height | 28" to 42" |
Overall Width | 96 in |
Work Surface Depth | 48 1/4 in |
Work Surface Width | 96 in |
Overall Depth | 48 1/4 in |
Height Adjustment Increments | 1 in |
Height Adjustment Mechanism | Bolt |
Minimum Adjustable Height | 26 5/16 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 42 5/16 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (16) 1/4-20 Nuts, (16) 1/4-20 Screws, Maximum Adjustable Height 42 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 6X8 (137792)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- TRITON PRODUCTS Zinc Plated Steel BinClip for LocBoard 5 Pack (57500)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4840020010000)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- Durham Mfg Workbenches