Shop All Cabinet Shelves
Durham Mfg
Additional Door Shelf, For 1UBK1-1UBK6
Mfr # DSH-124-95
Zoro # G0245576
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10 lb
- Number of Shelves 6
- Overall Depth 4 in
- Overall Width 12 in
- Compatible Manufacturer Model Number 3501-BDLP-58-1S-4RDR-95, DC-BDLP-132-95
Product Information
- Brand Durham Mfg
- MFR # DSH-124-95
- Zoro # G0245576
- UPC # 714334011587
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Overall Depth | 4 in |
Overall Width | 12 in |
Overall Height | 2 in |
Height | 2 in |
Length | 12 in |
Width | 4 in |
Overall WxDxH | 12 in x 4 in x 2 in |
Details
Item | Additional Door Shelf |
Load Capacity | 10 lb |
Number of Shelves | 6 |
Compatible Manufacturer Model Number | 3501-BDLP-58-1S-4RDR-95, DC-BDLP-132-95 |
Compatible Product Type | Storage Cabinets |
Color | Gray |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 14 ga |
For Use With | Mfr. No. 3501-BDLP-58-1S-4RDR-95, DC-BDLP-132-95 |
Product Type | Shelf |
Description
Additional Door Shelf, Color Gray, Load Capacity 10 lb, Number of Shelves 6, Overall Depth 4 in, Overall Width 12 in, Product Type Shelf, Compatible Manufacturer Model Number 3501-BDLP-58-1S-4RDR-95, DC-BDLP-132-95, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes -, Material Steel, Material Thickness 14 ga, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 48In (PK255ZC48)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- KESSEBOHMER Dispensa Trays 7W Chrome/White 2505980005, 2PK (2505980005)
- Durham Mfg Cabinet Shelves