Shop All Stock Trucks
Zoro Select
14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 78-1/2"L x 36-3/8"W x 58-7/16"H
Mfr # 3ST-EX3672-3AS-95
Zoro # G9861406
product price: $1,296.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,296.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 78 1/2 in
- Overall Width 36 in
- Material Steel
- Overall Height 56 1/2 in
Product Information
- Brand Zoro Select
- MFR # 3ST-EX3672-3AS-95
- Zoro # G9861406
- UPC # 714334029971
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 78 1/2 in |
Overall Width | 36 in |
Overall Height | 56 1/2 in |
Shelf Width | 32 7/8 in |
Shelf Length | 70 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Overall Depth | 36" |
Lip Height | 1" |
Inside Width | 36 in |
Inside Height | 49 in |
Caster Wheel Dia. | 6 in |
Inside Length | 72 in |
Overall LxWxH | 78-1/2 inx36 inx56-1/2 in |
Shelf LxW | 70 inx32-7/8 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 70 in, Shelf Width 32 7/8 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 78 1/2 in, Overall Width 36 in, Overall Height 56 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Sling Anchor-2 (A114002)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J994)
- TRACTEL Griphoist Rescue Kit, 8,000 lb. (4 Ton), 60ft. Lift, TU32K (RESCUETU32K)
- HARRINGTON Lock Washer (ES218005S)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- ZORO SELECT Mesh Box Truck, 3000 lb., 66 In.L, Gauge: 14 ga (3ST-EX3060-4-95)
- ZORO SELECT Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H (2CFN1)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- Zoro Select Stock Trucks