Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary
Mfr # EMDC-482472-95
Zoro # G9884007
product price: $1,166.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Durham Mfg
- MFR # EMDC-482472-95
- Zoro # G9884007
- UPC # 714334011938
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Height | 72 in |
Width | 48 in |
Shelf Depth | 21 3/8 in |
Shelf WxD | 47 3/4 in x 21 3/8 in |
Overall Depth | 24 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 750 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Hook Pegboard Pliers Cd4 (18613)
- ZORO SELECT 9 in D, (10) Tier, (3) Wide Gray (10Y621)
- LISTA Partition 3 In x 18 In (P100-27)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWCP244878-4M95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWCP246078-7M95)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- Durham Mfg Industrial Storage Cabinets