Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # HDCP244878-3S95
Zoro # G0622303
product price: $1,912.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,912.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Durham Mfg
- MFR # HDCP244878-3S95
- Zoro # G0622303
- UPC # 714334046121
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Shelf Depth | 15 7/8 in |
Shelf WxD | (4) 45 15/16 in x 15 27/32 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Description
Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 4-1/8 in x 10-7/8 in x 4 in, Clear (QUS224CL)
- LOWELL Alum Flat Panel 3U (AFP-3)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Tan (U1226-1A-PT)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door (SSC-602484-BDLP-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDC-246078-4S95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- Durham Mfg Industrial Storage Cabinets