Shop All Bathroom Cabinets
This Product is Discontinued
Duravit
Xsquare Mirror Cabinets Basalt Matt (Discontinued)
Mfr # XS711204343
Zoro # G208438466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 6.125 in
- Height (In.) 31.5 in
- Depth (In.) 31.5 in
Product Information
- Brand Duravit
- MFR # XS711204343
- Zoro # G208438466
- UPC # 4053424577296
- Country of Origin Germany
- Category Bathroom Cabinets
Dimensions
Width (In.) | 6.125 in |
Height (In.) | 31.5 in |
Depth (In.) | 31.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.