Shop All Bathroom Cabinets
Duravit
Xbase Semi-Tall Cabinet European Oak
Mfr # XB1143R5252
Zoro # G908440288
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9.375 in
- Height (In.) 52 in
- Depth (In.) 15.75 in
Product Information
- Brand Duravit
- MFR # XB1143R5252
- Zoro # G908440288
- UPC # 4053424887913
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 9.375 in |
Height (In.) | 52 in |
Depth (In.) | 15.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray (1176828-CP)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- NIBCO 1/4" x 1-1/2" NOM C Copper Return Bend (638 1/4 11/2)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- FACELIFT FIRST Luxen Home White Wood Bathroom Cabinet (FA1634750)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- KOHLER Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width (99675-1WT)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- Duravit Bathroom Cabinets