Shop All Bathroom Sinks
Duravit
Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh
Mfr # 2350600000
Zoro # G5201622
Free Shipping & Returns
$575.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23 5/8 in
- Overall Width 18 1/2 in
- Overall Height 6 1/2 in
- Weight 41.226 lb
Product Information
- Brand Duravit
- MFR # 2350600000
- Zoro # G5201622
- UPC # 4053424091914
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 23 5/8 in |
Overall Width | 18 1/2 in |
Overall Height | 6 1/2 in |
Details
Weight | 41.226 lb |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1456505)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 RA-B)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- DURAVIT Washbasin 40" Me By Starck w/Overflow+FaucetDeck, 1 Hole Wh (2336100000)
- DURAVIT Washbasin, 47-1/4" (04541200261)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- DURAVIT Bathroom Sink, 39-3/8" (04541000241)
- KOHLER Vox Rectangle Trough Vessel Bathroom (2749-1-0)
- Duravit Bathroom Sinks