Shop All Bathroom Sinks
Duravit
Vero Drop-In Bathroom Sink 0315550000 White
Mfr # 0315550000
Zoro # G7952680
product price: $442.00
/ea
Free Shipping & Returns
$442.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 5/8 in
- Overall Width 18 1/4 in
- Overall Height 7 1/8 in
- Weight 27.999 lb
Product Information
- Brand Duravit
- MFR # 0315550000
- Zoro # G7952680
- UPC # 4021534484414
- Country of Origin Germany
- Category Bathroom Sinks
Dimensions
Overall Length | 21 5/8 in |
Overall Width | 18 1/4 in |
Overall Height | 7 1/8 in |
Details
Weight | 27.999 lb |
Description
Duravit Vero 21 5/8'' x 18 1/4'' Bathroom Sink White, designed by Duravit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 3 In (271535)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4613)
- KOHLER Inlet Hose (1150358)
- 3M Box Of 50 Nb Filter Bag Water Filter Element (NB0010PPS2C)
- DURAVIT Bath Sink w/1 Hole Drlld/Ovrflow, 17-1/4" (07054500002)
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh (2335600030)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- DURAVIT Siphon w/Syphonic Action Horizontal Outlet, 1-4 Liter Flush Wh (0051120000)
- DURAVIT Washbasin 40" Me By Starck w/Overflow+FaucetDeck, 1 Hole Wh (2336100000)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- ELKAY Sink, SS", Top (D125213)
- Duravit Bathroom Sinks