Shop All Toilets
Duravit
Starck 3 Toilet Seat 0066010000 White
Mfr # 0066010000
Zoro # G7956591
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14 5/8 in
- Height 2-1/4 in
- Length (In.) 19 1/8 in
Product Information
Dimensions
Width | 14 5/8 in |
Height | 2-1/4 in |
Length (In.) | 19 1/8 in |
Details
Item | Darling New Toilet Seat 0021090000 White |
Color | White |
Description
Duravit Starck 3 Toilet Seat White, Designed by Philippe Starck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cold Spindle Assembly (002709-40)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 120/60, 110/50)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- APOLLO VALVES 2" FNPT Carbon Steel Ball Valve Inline (72-108-01-A)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Sedona Beige (MS964214CEFG#12)
- Duravit Toilets