Shop All Bath Tubs
Duravit
Luv Freestanding Bathtub White
Mfr # 700461000000090
Zoro # G508451486
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,940.99
Free 30-Day Returns
Key Features
- Length 63 in
- Width 29.5 in
- Height 24.25 in
- Finish White
Product Information
Dimensions
Length | 63 in |
Width | 29.5 in |
Height | 24.25 in |
Details
Finish | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- KOHLER 3942-1-NA, 35-3/4" L, 24-5/16" W (3942-1-NA)
- PARKER 3/8" CPI(R) Stainless Steel Instrumentation Check Valve (6Z-C6L-10-SS)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W (700405000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-BN)
- MADE-TO-ORDER 08-1057 Universal Style Bath Tub Diverted Spout; Chrome (MA568549)
- Duravit Bath Tubs