Shop All Bathroom Mirrors
Duravit
Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8"
Mfr # LM7841000006
Zoro # G5197623
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 29 7/8 in
- Width 5 7/8 in
- Length 31 7/8 in
Product Information
- Brand Duravit
- MFR # LM7841000006
- Zoro # G5197623
- UPC # 4053424468723
- Country of Origin Germany
- Category Bathroom Mirrors
Dimensions
Height (In.) | 29 7/8 in |
Width | 5 7/8 in |
Length | 31 7/8 in |
Description
Duravit Light & Mirrors 31 7/8'' x 29 7/8" Wall-Mounted Top Lighted Mirror Cabinet designed by Duravit
Features:
• See installation specifications here: pro.duravit.us/p/LM7841000006
• Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• LED lighting. 11 Watt
Features:
• See installation specifications here: pro.duravit.us/p/LM7841000006
• Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• LED lighting. 11 Watt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 12 In. Gooseneck Swing Spout (GN12ASWGJKABCP)
- KOHLER Button, Diverter (1140645-SN)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- USA INDUSTRIALS Polyethylene Tubing - 3/16" ID x 5/16" OD x 100 ft. Long (ZUSA-HT-2920)
- KOHLER Verdera 40" X 30" Slow-Close Medicine (99011-NA)
- SEE ALL INDUSTRIES 9" W, Chrome Pedestal Makeup Mirror (JCTP95)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- KETCHAM 60" x 36" Luminous LED Mirror (LUM-6036)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, White (AMIR0050)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2918-PG-SAA)
- Duravit Bathroom Mirrors