Shop All Bathroom Cabinets
Duravit
L-Cube Mirror Cabinets, 47 1/4 X6 1/8 X27 1/2 White, Light Field, Hinge Position: Left & Right
Mfr # LC7553000006000
Zoro # G908438315
product price: $2,648.75
/ea
Free Shipping & Returns
$2,648.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 6.125 in
- Height (In.) 27.5 in
- Depth (In.) 47.25 in
Product Information
- Brand Duravit
- MFR # LC7553000006000
- Zoro # G908438315
- UPC # 4063382331311
- Country of Origin Germany
- Category Bathroom Cabinets
Dimensions
Width (In.) | 6.125 in |
Height (In.) | 27.5 in |
Depth (In.) | 47.25 in |
Description
L-Cube Mirror Cabinets, 47 1/4 Inx6 1/8 Inx27 1/2 In White , Light Field, Hinge Position: Left &Amp; Right, Sensor Switch, Dimming Function: Integrated, Led Light For Sink Area: Without, Number Of Doors: 3, Number Of Shelves In Glass Body: 4, Ip44, Mirror Version: Double Mirror Doors &Amp; Rear Wall, Number Of Sockets: 1, Min. Light Temperature: 3,500 K - Lc755300000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- ZORO SELECT Toilet Seat Bolts, Plastic, White (40280)
- LASCO FITTINGS Adapter, 1 1/2 in, Schedule 40, White (436015BC)
- ACORN CONTROLS Mixing Tee Assembly, 0.5 GPM, Hot And Cold (2570-040-001)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- BAXTON STUDIO Beltran Modern and Contemporary White Finished Wood Bathroom Storage Cabinet (182-11336-Zoro)
- HAMPTON BAY Hampton Assembled 30 x 34.5 x 21 in. Bathroom Vanity Base Cabinet in Medium Oak (KVSB30-MO)
- KETCHAM 18" x 24" Stainless Steel Surface Mounted SS Framed Medicine Cabinet (174SS-SM)
- AMERICAN PRIDE Vista Series 16 in. W x 20 in. Medicine Cabinet (9400AR1)
- Duravit Bathroom Cabinets