Shop All Bathroom Cabinets
Duravit
L-Cube Mirror Cabinets, 39 3/8 X6 1/8 X27 1/2 White, Light Field, Hinge Position: Left & Right
Mfr # LC7552000006000
Zoro # G108438276
product price: $2,232.75
/ea
Free Shipping & Returns
$2,232.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 6.125 in
- Height (In.) 27.5 in
- Depth (In.) 39.375 in
Product Information
- Brand Duravit
- MFR # LC7552000006000
- Zoro # G108438276
- UPC # 4063382331113
- Country of Origin Germany
- Category Bathroom Cabinets
Dimensions
Width (In.) | 6.125 in |
Height (In.) | 27.5 in |
Depth (In.) | 39.375 in |
Description
L-Cube Mirror Cabinets, 39 3/8 Inx6 1/8 Inx27 1/2 In White , Light Field, Hinge Position: Left &Amp; Right, Sensor Switch, Dimming Function: Integrated, Led Light For Sink Area: Without, Number Of Doors: 2, Number Of Shelves In Glass Body: 2, Ip44, Mirror Version: Double Mirror Doors &Amp; Rear Wall, Number Of Sockets: 1, Min. Light Temperature: 3,500 K - Lc755200000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Filter Head and Bracket Kit, 3/8" x 1/4" (0000000746)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-5/8 In (UX15810)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- THRIFCO PLUMBING 1/2 Brass Hex Nipple (5320123)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- INNOCI-USA Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69203026)
- Duravit Bathroom Cabinets