Shop All Bathroom Cabinets
Duravit
L-Cube Mirror Cabinets, 31 1/2 X6 1/8 X27 1/2 White, Light Field, Hinge Position: Left & Right
Mfr # LC7551000006000
Zoro # G508438296
product price: $2,073.50
/ea
Free Shipping & Returns
$2,073.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 6.125 in
- Height (In.) 27.5 in
- Depth (In.) 31.5 in
Product Information
- Brand Duravit
- MFR # LC7551000006000
- Zoro # G508438296
- UPC # 4063382330918
- Country of Origin Germany
- Category Bathroom Cabinets
Dimensions
Width (In.) | 6.125 in |
Height (In.) | 27.5 in |
Depth (In.) | 31.5 in |
Description
L-Cube Mirror Cabinets, 31 1/2 Inx6 1/8 Inx27 1/2 In White , Light Field, Hinge Position: Left &Amp; Right, Sensor Switch, Dimming Function: Integrated, Led Light For Sink Area: Without, Number Of Doors: 2, Number Of Shelves In Glass Body: 2, Ip44, Mirror Version: Double Mirror Doors &Amp; Rear Wall, Number Of Sockets: 1, Min. Light Temperature: 3,500 K - Lc755100000
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (602-MFC)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- KOHLER Stopper Assy (21318-2MB)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- WINSOME TRADING Winsome Trading 20871 Alps Tall Cabinet with Glass Door and Drawer (20871)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- ZENITH PRODUCTS Zenith Products WW2026 20 in. Wood Swing Door Medicine Cabinet in White (WW2026)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- ZENITH Zenith X311 Medicine Cabinet, 2-Shelf, Polystyrene, Gray (X311)
- Duravit Bathroom Cabinets