Shop All Bathroom Sinks
Duravit
Handrinse basin 50 cm Vero white w.of w.tp tap hole left WG
Mfr # 07035000091
Zoro # G807048028
product price: $390.00
/ea
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 19.63
- Overall Width 9.88
- Overall Height 5.88
- Weight 21.83
Product Information
- Brand Duravit
- MFR # 07035000091
- Zoro # G807048028
- UPC # 4021534347634
- Country of Origin France
- Category Bathroom Sinks
Dimensions
Overall Length | 19.63 |
Overall Width | 9.88 |
Overall Height | 5.88 |
Details
Item | Bathroom Sinks |
Color | White |
Weight | 21.83 |
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X50)
- NANTUCKET SINKS Wall Mount Faucet with Soap Dish (CIF-2H)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (469-030)
- DURAVIT Washbasin, 23 5/8", Vero w/Overflow/Faucet (0454600000)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- DURAVIT Handrinse Basin 19" Wh w/Overflow+FaucetDeck, 1 Faucet Hole Wh (0785500000)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- DURAVIT Bath Sink w/1 Hole Drlld/Ovrflow, 17-1/4" (07054500002)
- DURAVIT Design Siphon With Tail-Piece, Chrome (0050361092)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- Duravit Bathroom Sinks