Shop All Wall Shelving
Duravit
Glass Replacement Shelf from DuraSquare Collection
Mfr # 0099698200
Zoro # G910795277
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5
- Material Glass
Product Information
- Brand Duravit
- MFR # 0099698200
- Zoro # G910795277
- UPC # 4053424690254
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 15.5 |
Details
Material | Glass |
Description
Your bathroom should be a place of rest, comfort and relaxation. Our Duravit bathroom ceramics and bathroom furniture series are designed by renowned designers and manufactured by experts. They have been providing customers with the best quality, sophisticated functionality and attractive aesthetics for more than 200 years. We have made it our mission to Upgrade Your Everyday to a new level of comfort. Whether it's new construction, a renovation or setting targeted accents: With our high-quality bathroom furniture and our durable bathroom ceramics, you can create a stylish and relaxing atmosphere in no time at all by taking advantage of the interplay between shower, bathtub, faucets and accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTARPS. Xtarps, , Vertical Debris Safety Netting, 12'H x 100'W, Black (MN-DN-12100)
- AKRO-MILS Plastic Divider, Black, 20 7/8 in L, 1/2 in W, 5 7/8 in H, 4 PK (40286)
- PROTEKTIVE PAK Stacking Container, Black, Cardboard, 38 3/4 in L, 36 1/2 in W, 2 1/4 in H (37263)
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- ALATERRE FURNITURE Coventry 27"W x 48"H Bathroom Over Toilet Open Storage Shelf (ANCT73WH)
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1224-SG)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- HIGHKEY 11069WH-GR 5-Cube Reversible Open ShelfWhite & Green (LR377087)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 12 Deep (AMG WS-1230)
- Duravit Wall Shelving