Shop All Vanity Parts
Duravit
Glass Inserts In Metal Consoles
Mfr # 0099678300
Zoro # G008446067
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 in
- Overall Width 0.375 in
- Color White
- Overall Length 30.375 in
Product Information
- Brand Duravit
- MFR # 0099678300
- Zoro # G008446067
- UPC # 4053424509198
- Country of Origin Switzerland
- Category Vanity Parts
Dimensions
Overall Height | 15 in |
Overall Width | 0.375 in |
Overall Length | 30.375 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (GKB181LP)
- ZORO SELECT 1-1/4" x 1/4" Malleable Iron Hex Bushing Class 150 (0818907289)
- ELKAY Elkay Vrc8 W/Ezh2O-Filtered (LVRC8WSK)
- ASCO Solenoid Valve Rebuild Kit, For 5LU52 (322108)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- CASTELLO USA Alicia 30" Gray Vanity Base with Gold Handles (CB-VEN-30G-GLD-VBO)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- DUNDAS JAFINE Dundas Jafine Inc. 4in. X 50 Flexible Vinyl Ducting FD450E (FD450E)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Gold Handles (CB-MC-48W-GLD-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Blue Vanity Base with Black Handles (CB-MC-60BLU-BL-VBO)
- Duravit Vanity Parts