Shop All Bath Tubs
Duravit
Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W
Mfr # 700405000000090
Zoro # G5197806
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Product Information
Dimensions
Length | 60" |
Width | 32" |
Details
Item | Duravit D-Code 60" x 32" Soaking Bathtub |
Description
Duravit D-Code 60" x 32" Soaking Bathtub White (Min Order Qty = 10 pcs), designed by sieger design
Features:
• See installation specifications here: pro.duravit.us/p/700405000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Features:
• See installation specifications here: pro.duravit.us/p/700405000000090
• For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
• Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
• Complies with the following standards: CSA B45.5/IAPMO Z124
• cUPC® listed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Drainboiler1/2M X 3/4Hlf (221LF)
- SLOAN Bathroom Faucet Part Sfp40A Cntrl Box w/Range Adjustable (6 Pin) (0362040)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00029)
- JMF 1/2 in. Flare X 1/2 in. D Male Brass Adapter (4329967)
- DURAVIT Duravit D-Code 59" x 29 1/2" Soaking Bathtub, 59" L, 29" W (700095000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub, 66" L, 32" W (700408000000090)
- DURAVIT Duravit Architec 60" x 30" Soaking Bathtub White, 60" L, 30" W (700355000000090)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- DURAVIT Duravit Architec, 60" L, 32" W (700353000000090)
- KOHLER 848-0, 66" L, 32" W (848-0)
- Duravit Bath Tubs