Shop All Toilets
Duravit
Darling New One-Piece Toilet 2123010005 White
Mfr # 2123010005
Zoro # G7955374
Free Shipping & Returns
$565.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 28 3/8 in
- Length (In.) 16 in
- Height 28 in
Product Information
Dimensions
Width | 28 3/8 in |
Length (In.) | 16 in |
Height | 28 in |
Details
Item | Darling New One-Piece Toilet 2123010005 White |
Color | White |
Description
Duravit Darling New One-Piece Toilet, Single Flush Top Button White, designed by sieger design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M OCS Coffee Machine Replacement Water Filter Cartridge (CS-341)
- ZORO SELECT 316 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N012)
- RON-VIK Line Strainer, 3/8", FNPT (5739790)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- DURAVIT Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, White (0113010001)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157510005)
- DURAVIT Bathroom Faucet, Two-Piece, 2-Handle, 8", 1.28 gpf, Floor Mount, White (2125010000)
- DURAVIT One-Piece Toilet Me By Starck 2Flush, Elongated, Siphon Jet Wh (2173010001)
- DURAVIT One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh (2157010085)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3814-RA-0)
- Duravit Toilets