Shop All Bathroom Sinks
Duravit
D-Neo Washbowl White
Mfr # 2372600070
Zoro # G708460417
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23.625 in
- Overall Width 15.75 in
- Overall Height 4.875 in
- Finish White
Product Information
- Brand Duravit
- MFR # 2372600070
- Zoro # G708460417
- UPC # 4063382136022
- Country of Origin Egypt
- Category Bathroom Sinks
Dimensions
Overall Length | 23.625 in |
Overall Width | 15.75 in |
Overall Height | 4.875 in |
Details
Finish | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- REGENCY SPACE SOLUTIONS Regency Floor Trough and Drain Strainer Basket (600FTBASKET)
- SLOAN Control Module Assembly, Faucet (SFP-8)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 1/2" (4373001880)
- DURAVIT Fixing For Siphon Cover White (0055030000)
- DURAVIT Washbasin, 23 5/8", Starck 3 with Overflow (0300600030)
- DURAVIT Siphon w/Syphonic Action Horizontal Outlet, 1-4 Liter Flush Wh (0051120000)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- DURAVIT Bath Sink w/1 Hole Drlld/Ovrflow, 17-1/4" (07054500002)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- TOTO Lvtry w/Sngloss, Undr Cntr, 20-1/2x12-3/8" (LT191G#01)
- Duravit Bathroom Sinks