Shop All Lanyards and Lifelines
Duratech
Self-Retracting Lifeline, 310 lb Weight Capacity, Blue
Mfr # 82909SC5
Zoro # G605386360
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- RFID Equipped No
- Sealed No
- Anchorage End Connection Type Rebar Hook
- Anchoring Location Overhead or Waist Level
- Color Blue
Product Information
- Brand Duratech
- MFR # 82909SC5
- Zoro # G605386360
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Width | 3/4 in |
Length | 9 ft. |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XL (4521-XL)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (6998)
- TATCO Hazard/Aisle Marking Tape (TCO14711)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- SUPER ANCHOR SAFETY 72"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6032-D)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11203)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01121)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- Duratech Lanyards and Lifelines