Shop All Polyurethane Wheels
Durastar
Wheel; 6X3 Heavy Duty Polyurethane|Steel (Red); 1-15/16 Plain Bore; Re
Mfr # 630EX86K
Zoro # G8781566
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 630EX86K
- Zoro # G8781566
- Country of Origin China
- Category Polyurethane Wheels
Description
Wheel; 6X3 Heavy Duty Polyurethane|Steel (Red); 1-15/16 Plain Bore; Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 6 ft, Medium Brown, PR (7296RDMBR)
- LITTLE GIANT Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5M-2448-5PY)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPR-100)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- SERVICE CASTER SCC-4" Red Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-PUB420-RS)
- Durastar Caster Wheels