Shop All Polyurethane Wheels
Durastar
Wheel; 6X2 Polyurethane|Aluminum (Donut; Grey); 75 Shore A Durometer;
Mfr # 620DUSA63X
Zoro # G8786490
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 620DUSA63X
- Zoro # G8786490
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 6X2 Polyurethane|Aluminum (Donut; Grey); 75 Shore A Durometer;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- DURABLE CORP 6" X 12" X 14" Flat Plate 1 Side Loading Dock Bumper (B612-14-P1)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- RUBBERMAID COMMERCIAL Step Stool, 350 lb. Capacity, Plastic, Black (FG252300BLA)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- SERVICE CASTER SCC - 8" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 800 lbs Cpty (SCC-PPUB820)
- Durastar Caster Wheels