Shop All Rubber Wheels
Durastar
Wheel; 6X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray |
Mfr # 620PPR84H-EC
Zoro # G8790182
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 620PPR84H-EC
- Zoro # G8790182
- Country of Origin Taiwan, Province of China
- Category Rubber Wheels
Description
Wheel; 6X2" Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Galvanized, Fork L 48 In (2TUR3)
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- US CARGO CONTROL 1-1/4" Rubber Handle Ratchet - Break Strength 3,300 lbs (RAT24)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P23R-RY080R-16)
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- DURASTAR Wheel; 6X2 Duratek Rubber (Donut;Gray|Gray); 1 3/16 Plain Bore (620DTR84X)
- DURASTAR Wheel; 4X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing; S (414FX35X)
- DURASTAR Wheel; 5X1.5 Rubber|Steel (Black); 1-13/16 Plain Bore (515RS84B)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- DURASTAR Wheel; 6X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (620PPR84X)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- Durastar Rubber Wheels