Shop All Rubber Wheels
Durastar
Wheel; 6X2 Duratek Rubber (Donut;Gray|Gray); 1 3/16 Plain Bore
Mfr # 620DTR84X
Zoro # G8783392
product price: $8.45
/ea
Sold in multiples of 4 for $33.80
$33.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 620DTR84X
- Zoro # G8783392
- Country of Origin Taiwan, Province of China
- Category Rubber Wheels
Description
Wheel; 6X2 Duratek Rubber (Donut;Gray|Gray); 1 3/16 Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 250 lb. (1UHZ3)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2601DTX3)
- ZORO SELECT Truck Wheel Riser, L 48 x W 24 x H 6 (20G291)
- DURASTAR Wheel; 5X1.5 Rubber|Steel (Black); 1-13/16 Plain Bore (515RS84B)
- DURASTAR Wheel; 6X2 Thermoplastic Rubber (Gray|Gray); 1-3/16 Plain Bore (620TPR84X)
- DURASTAR Wheel; 8X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (820PPR84X)
- DURASTAR Wheel; 4X1.25 Thermoplastic Rubber|Polyolefin (Donut) (Gray|Gray); Pre (414DPR35X)
- DURASTAR Wheel; 4X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing; S (414FX35X)
- DURASTAR Wheel; 3X1.25 Formula Xs Elastic Rubber; 3/8 Precision Ball Bearing (314FX35X)
- CASTERHQ 8"x2" Extreme Cushion Rubber (Non Marking) Wheel, 450 lbs Capacity (CB-ECR82)
- Durastar Rubber Wheels