Shop All Polyurethane Wheels
Durastar
Wheel; 6X1.5" Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing
Mfr # 615PU23G-NSB
Zoro # G8790602
product price: $11.29
/ea
Sold in multiples of 4 for $45.16
$45.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 615PU23G-NSB
- Zoro # G8790602
- Country of Origin China
- Category Polyurethane Wheels
Description
Wheel; 6X1.5" Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Big Joe E30 Series Pallet Trucks (BJ 1115-133002-40)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- SERVICE CASTER SCC - 4" Solid Polyurethane Wheel Only - 3/8" Bore - 400 lbs Capacity (SCC-SPUS414-38)
- Durastar Polyurethane Wheels