Shop All Polyurethane Wheels
Durastar
Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer
Mfr # 620DUSA63L
Zoro # G8785136
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 620DUSA63L
- Zoro # G8785136
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1200 lb (16TM06201S)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- LEVEL-EZE Ladder Z Leveler with Swivel Feet (EZE1000-2)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- HAMILTON Xc70D Duralast Wheel, 6X2, 3/4Tprd (W-620-DT70-3/4)
- Durastar Polyurethane Wheels