Shop All Polyurethane Wheels
Durastar
Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore
Mfr # 520PU84V
Zoro # G8791022
Sold in multiples of 4 for $37.56
$37.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 520PU84V
- Zoro # G8791022
- Country of Origin China
- Category Polyurethane Wheels
Description
Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- GUARDAIR Valve Repair Kit (74PK03)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- Durastar Caster Wheels