Shop All Polyurethane Wheels
Durastar
Wheel; 5X2 Polyurethane|Glass-Filled Nylon (Blue|Black); 3/4 Roller Be
Mfr # 520MU23U
Zoro # G8786107
product price: $10.45
/ea
Sold in multiples of 4 for $41.80
$41.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 520MU23U
- Zoro # G8786107
- Country of Origin Taiwan, Province of China
- Category Polyurethane Wheels
Description
Wheel; 5X2 Polyurethane|Glass-Filled Nylon (Blue|Black); 3/4 Roller Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Silver (EN2801TX6)
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- DURASTAR Wheel; 5X2 Polyurethane|Steel (Red|Silver); 1-3/16" Plain Bore (520PU84V)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- Durastar Polyurethane Wheels