Shop All Polyurethane Wheels
Durastar
Wheel; 4X2 Polyurethane|Steel (Green| Black); 3/4" Roller Bearing; No
Mfr # 420PU23G-NSB
Zoro # G8786728
product price: $7.15
/ea
Sold in multiples of 4 for $28.60
$28.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 420PU23G-NSB
- Zoro # G8786728
- Country of Origin China
- Category Polyurethane Wheels
Description
Wheel; 4X2 Polyurethane|Steel (Green| Black); 3/4" Roller Bearing; No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb (P21SX-HNG060RX-14-001)
- TIE DOWN ENGINEERING Ladder Hook with Wheel (65005)
- ZORO SELECT Plate Caster, 2000 lb. Ld Rating, Ball (P27R-UY060K-16)
- DURASTAR Brake (Top Lock), 5 x1.25, 24 Series, axle/nut (TLB514-24 KIT)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Purple L Gray); 3/8" Precision (314PPU34P)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- DURASTAR Wheel; 6 X 2 Polyurethane|Aluminum (Donut; Blue); 75 Shore A Durometer (620DUSA63L)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- DURASTAR Wheel; 10X3 Polyurethane|Steel (Green|Black); 1-15/16 Plain Bore (1030PU86G)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- Durastar Polyurethane Wheels