Shop All Polyurethane Wheels
Durastar
Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari
Mfr # 278PPU62X
Zoro # G8789616
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durastar
- MFR # 278PPU62X
- Zoro # G8789616
- Country of Origin China
- Category Polyurethane Wheels
Description
Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height (FL-LK-5X)
- EGA Fixed Dock Ladder, Walk Through, 3 Steps, Top Step Height 2'6", Overall Length 6' (MDT03)
- CASTERHQ 8"x3" Polyurethane ON Steel KEYED Drive Wheel, 1-1/2" BORE, 1,850 (HD-83-PS-KDW-112)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb (PUCHD2645)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); W (820DUA64M-W)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- DURASTAR Wheel; 6X2 Duratough Polyurethane|Polyolefin (Maroon|Gray); 1-3/16" Pl (620PTU84J)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- Durastar Polyurethane Wheels