Shop All Drywall Screws
Download CAD Files
Duraspin
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK
Mfr # 06C125PB
Zoro # G2390897
product price: $129.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Duraspin
- MFR # 06C125PB
- Zoro # G2390897
- UPC # 741474129049
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Dia. | 0.236 in |
Drill Point Size | #2 |
Head Height | 0.18 in |
Minimum Thread Length | 29/32 in |
Head Width | 0.32 in |
Description
Drywall Screws, Head Type Bugle, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 5/64 in, Head Width 0.32 in, Head Height 0.18 in, Drive Size #2, Point Type Self Drilling, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Metal Studs, Dimensional Standards 2012 and 2015 International Building Code, 2012 and 2015 International Residential Code, ASTM C954, Includes Nut No, Includes Washer No, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.040.0016)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0075)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400650)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500500-004BX)
- DURASPIN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK (08D250S)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Wafer Head Square Drive, 1000 PK (08G200WTWFWS)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06B125PB)
- DURASPIN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK (06A162PB)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK (08X125CBACTS)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 1180 PK (07728)
- Duraspin Drywall Screws