Shop All Drywall Screws
Duraspin
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK
Mfr # 06B125PB
Zoro # G701209723
product price: $107.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Duraspin
- MFR # 06B125PB
- Zoro # G701209723
- UPC # 741474207341
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.18 in |
Head Width | 0.32 in |
Minimum Thread Length | 1 5/64 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Collated | Collated |
Application | Metal |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | 2012 and 2015 International Building Code, 2012 and 2015 International Residential Code, ASTM C1002 Type S |
Thread Type | Double Thread |
Includes Washer | No |
Includes Nut | No |
Threads per Inch | 15 |
Tip Type | Pointed |
Resistance Properties | Rust-Resistant |
Tensile Strength | 603 psi |
Sub-Brand | DuraSpin |
Description
Collated Drywall Screws, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1400x50)
- KEEN 125 Piece Grommet Assortment (KE324102)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI-1000500-100P)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.043.9999)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Wafer Head Square Drive, 1000 PK (08G200WTWFWS)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06C125PB)
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK (08X125CBACTS)
- DURASPIN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 800 PK (08D250S)
- DURASPIN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK (06A162PB)
- NEWPORT FASTENERS Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (439968)
- Duraspin Drywall Screws