Shop All Disposable Gloves
Duraskin
Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural White
Mfr # T2810W/L
Zoro # G5732144
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural White
- Material Latex
- Palm Thickness 3.5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Duraskin
- MFR # T2810W/L
- Zoro # G5732144
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | L |
Width | Latex |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Color | Natural White |
Material | Latex |
Palm Thickness | 3.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Industry Type | Latex |
Language | Latex |
Cuff | Latex |
Includes | Latex |
Description
Disposable Gloves, Size- Alpha L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- DECIBULLZ Custom Molded Earplugs-Black, 31 NRR, Simple DIY Process Remoldable if needed (PLG1-BLK)
- ZORO SELECT 3 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHF8)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, S/M (23259)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (GPNB42100)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (HND-82719)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (14-118)
- ANSELL TouchNTuff 92-605, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-605)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54333)
- MCR SAFETY NitriShield 6032, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 1000 PK (6032L)
- Duraskin Gloves & Hand Protection