Shop All Shelving & Rack Accessories
Durashelf
Shelf Adaptor Caster 4"
Mfr # CS2088
Zoro # G3855358
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 in
- Fits Brand DuraShelf
- For Use With Mfr. Model Number K3624B, K4824B, K6624B, K9624B, KT3624B, KT4824B, KT6624B, KT9624B
Product Information
- Brand Durashelf
- MFR # CS2088
- Zoro # G3855358
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Shelf Adaptor Caster 4" |
Type | 4 in |
Fits Brand | DuraShelf |
For Use With Mfr. Model Number | K3624B, K4824B, K6624B, K9624B, KT3624B, KT4824B, KT6624B, KT9624B |
Description
Shelf Adaptor Caster 4 In., For Use With Grainger Item Number 14U077, 14U078, 14U079, 14U080, 14U081, 14U082, 14U083, 14U084, 14U085, 14U086, 14U087, 14U088, 14U089, 14U090, 14U091, 14U092, 14U093, 14U094, 14U095, 14U096, 14U097, 1PWY1, 1PWY3, 1PWY5, 4DU94, 4DU95, 4DU96, 4DU97, 4DU98, 4DU99, 4DV10, 4DV11, 4DV12, 4DV13, 4UX41, 4UX43, 4UX47, 4UX49, 4UX51, For Use With Mfr. Model Number K3624B, K4824B, K6624B, K9624B, KT3624B, KT4824B, KT6624B, KT9624B, Fits Brand DuraShelf, Type 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Starter Shelf Post 74", Stainless Steel, 4PK (74PS -4)
- ONWARD Peg Hook Kit , Zinc, 43PK (23792BC)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- DURASHELF Adjustable Shelf Support Pin (DSPIN)
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- CON-TACT BRAND Con-Tact Grip Prints 5 ft. L X 12 in. W White Non-Adhesive Shelf Liner (05F-C6B14-06)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- PRAIRIE VIEW INDUSTRIES Prairie View DG1824 Adjustable Dunnage Aluminum Bridges; 2 x 18 x 24 in. (DG1824)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- Durashelf Shelving & Rack Accessories