Shop All Trash Bags
Durasack
48 Gallons Home and Yard Bags, Grey
Mfr # BB-2028GRY
Zoro # G510067293
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 Gallons
- Material Woven Polypropylene
- Length 20 in
- Width 20 in
Product Information
- Brand Durasack
- MFR # BB-2028GRY
- Zoro # G510067293
- UPC # 653212000131
- Country of Origin India
- Category Trash Bags
Dimensions
Length | 20 in |
Width | 20 in |
Details
Capacity | 48 Gallons |
Material | Woven Polypropylene |
Color | Grey |
Item | Home and Yard Bags |
Description
For hauling, cleaning, home improvement jobs, storage & more, the DURASACK Heavy-Duty Home & Yard Bag is an indispensable household tool. Virtually tear/puncture-proof, rugged woven polypropylene design enables the DURASACK to handle up to 1000 lbs while weighing less than 2 lbs. itself. Heavy-duty bag is water/moisture resistant-rinse clean to use repeatedly for household jobs of any kind. DURASACK thrives outdoors, capable of handling any lawn/garden/yard maintenance jobs. Other leaf, lawn, pop up, or garden bags tear, wither, or collapse before the job is finished; DURASACK is virtually indestructible. It also excels as an indoor multi-purpose utility bag. The expertly engineered self-standing design and massive carrying capacity makes it ideal for garage/basement storage, or for taking on messy home improvement projects. The DURASACK Home & Yard Bag stays open/upright while unfolded for convenient, hands-free use. It stands on its own, whether completely empty or filled to the brim. When ready to move or dump it, the bag's high/low double-stitched carry handles allow for easy mobility, even for hauling or dragging heavy loads. Fully-open dimensions are an accommodating 20 in. W x 20 in. L x 28 in. H, yet when the job is done it folds down to a fraction of its size. Store it in a drawer until the next DIY job calls, then get back to work with this reusable lawn/leaf/garden/storage bag all over again. Durable, versatile, easy to use-whatever the job is, DURASACK is up to the task time and time again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-3/4" Double Spiral Flue Brush .012 Steel Fill (44036)
- ANTI-SEIZE TECHNOLOGY All Purpose Cleaner, 18 oz. Aerosol Can, Unscented (17015)
- RUBBERMAID 21 Qt. White Wastebasket (FG5L6100WHT)
- BOBRICK ClassicSeries™ Double Roll Toilet Paper Dispenser (B-265)
- DURASACK 48 Gallons Home and Yard Bags, Multi, 3 PK (BB-2028MULTI-3PK)
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- DURASACK 48 Gallons Home and Yard Bags, Blue, 3 PK (BB-2028BLU-3PK)
- DURASACK 48 Gallons Home and Yard Bags, Green, 3 PK (BB-2028CTN-3PK)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 3 PK (BB-24UOFR-3PK)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- PITT PLASTICS 38"x58" 1.8mm 60 gal. XX Heavy Performance Roll Can Liner, PK50 (TM65XK)
- Durasack Trash Bags