Shop All Trash Bags
Durasack
3000 lbs. dry material Bulk Bags, White, 250 PK
Mfr # BB-40UDS-P
Zoro # G410067287
product price: $3,604.99
/pk 250, $14.42/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$3,604.99
Free 30-Day Returns
Key Features
- Capacity 3000 lbs. dry material
- Material Woven Polypropylene
- Color White
- Width 35 in
- Length 35 in
Product Information
- Brand Durasack
- MFR # BB-40UDS-P
- Zoro # G410067287
- UPC # 653212000315
- Country of Origin India
- Category Trash Bags
Dimensions
Width | 35 in |
Length | 35 in |
Details
Capacity | 3000 lbs. dry material |
Material | Woven Polypropylene |
Color | White |
Item | Bulk Bags |
Description
The DURASACK Heavy-Duty bulk bag is manufactured from tear resistant woven polypropylene material. A certified FIBC that holds up to 2,500 lbs., this bulk bag can hold up 1 cu. yds. of dry material. With lift loops on all 4 corners, the bag can be lifted by fork or hoist. Unit is designed for vertical lifting only by all 4 loops. Dimensions of the opened bag are 35 L x 35 W x 40 H with a duffle top and a spout bottom. Be sure to follow proper handling and storage instructions provided on warning label.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- SORBO SArm Single Yellow Jacket Washer 14 Inch (2773)
- GLOBAL INDUSTRIAL Bioenzymatic Drain Maintainer, 1 Gallon Bottle (670278)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Rose Scent Air Freshener Spray 8 oz Liquid (11400)
- DURASACK 48 Gallons Home and Yard Bags, Green, 3 PK (BB-2028CTN-3PK)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue (BB-1619BLU)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 3 PK (BB-40UFFR-3PK)
- DURASACK 2200 lbs. dry material Bulk Bags, White, 250 PK (BB-50UDF-P)
- DURASACK 48 Gallons Home and Yard Bags, Grey (BB-2028GRY)
- CLASSIC 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Black, 500 PK (WEBB33)
- Durasack Trash Bags