Shop All Spill Containment Accessories
Durasack
14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 10PK
Mfr # SB-1426ORG-10PK
Zoro # G410068543
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.25 in
- Container Shape Rectangular
- Capacity 50 lbs. each
- Color Orange
- Length 26 in
Product Information
- Brand Durasack
- MFR # SB-1426ORG-10PK
- Zoro # G410068543
- UPC # 653212000575
- Country of Origin India
- Category Spill Containment Accessories
Dimensions
Depth | 0.25 in |
Length | 26 in |
Width | 14 in |
Details
Container Shape | Rectangular |
Capacity | 50 lbs. each |
Color | Orange |
Material | Woven Polypropylene |
Description
DURASACK Sand and Utility Bags feature UV-treated 14 in. x 26 in. empty sand bags with built-in tie strings to help protect homes and businesses from flooding. These sandbags can also be used for erosion control, construction and landscaping projects, temporary barricades and fencing, adding weight on demand and for storing dry materials. All sand bags and the attached tie strings are treated with UV inhibitor for extended outdoor life. Each sand bag holds up to 50 lbs. of sand or gravel. With flood zones being redefined every day in America, these sand bags are a year round necessity throughout the United States. Whether it's the rainy season on the West Coast, hurricane season on the East Coast or flood season in the Midwest, be prepared with high-quality flood prevention products. Protect your home, business and communities from the next flood emergency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR TIG Welding Gloves, Goatskin Palm, M, PR (2AJ91)
- MUSTANG SURVIVAL Life Vest, Orange, Cordura, Universal (MV8040-2-0-227)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- BRADY Label Cartridge, Metal-Detectable Polyest (B30-25-854-OSHADA)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 50PK (SB-1426WHT-50PK)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 250PK (BB-4024-P)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 50PK (BB-4024-50PK)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- DURASACK 14x26 Heavy Duty Burlap Sand Bags with Tie Strings, 10PK (BU-1426-10PK)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 10PK (SB-1426GRN-10PK)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- Durasack Spill Containment Accessories