Shop All Trash Bags
Durasack
100 lbs. dry material Contractor Bags, White, 20 PK
Mfr # LAM-3045DS
Zoro # G010067274
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lbs. dry material
- Material Woven Polypropylene
- Color White
- Width 30 in
- Length 45 in
Product Information
- Brand Durasack
- MFR # LAM-3045DS
- Zoro # G010067274
- UPC # 653212000681
- Country of Origin India
- Category Trash Bags
Dimensions
Width | 30 in |
Length | 45 in |
Details
Capacity | 100 lbs. dry material |
Material | Woven Polypropylene |
Color | White |
Item | Contractor Bags |
Description
CLEAN UP MADE EASY! The DURASACK Heavy-Duty Contractor Clean-Up Bag is the ultra-resilient industrial garbage bag built to de-stress your post-job cleanup. Made from woven polypropylene, this 40-gallon bag features tear-and-puncture resistance 10 times that of a normal contractor trash bag. Convenient bundles of 20 construction/demo bags will get you through this job and the next one!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar PMW5368 120 Piece Fuse Assortment ATC Fuse Sizes (PMW5368)
- PROTEAM Restaurant Tool Kit (100727)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Ylw, PK12 (36867EC04)
- SP RICHARDS Genuine Joe Microfiber Wet Mop Head Refill-Medium - GJO47539 (GJO47539)
- DURASACK 48 Gallons Home and Yard Bags, Multi, 3 PK (BB-2028MULTI-3PK)
- DURASACK 2200 lbs. dry material Bulk Bags, White, 250 PK (BB-50UDF-P)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 50 PK (BB-50UDS)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White, 3 PK (BB-24UOFR-3PK)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 250 PK (BB-40UDS-P)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue (BB-1619BLU)
- PLATINUM PLUS 33 gal Trash Bags, 37 in x 40 in, Extra Heavy-Duty, 1.35 mil, Gray, 50 PK (PLA3350)
- Durasack Trash Bags