Shop All Rotary Encoders
This Product is Discontinued
Durant
Encoder, Quadrature, 6000 RPM, 120 pulses (Discontinued)
Mfr # 38151120
Zoro # G3239372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 5 to 28V DC
- Pulses per Revolution 120
- Output Type Quadrature
- Shaft Dia. 3/8 in
- Shaft Rotation CW/CCW
Product Information
- Brand Durant
- MFR # 38151120
- Zoro # G3239372
- Country of Origin United States
- Category Rotary Encoders
Dimensions
Shaft Dia. | 3/8 in |
Details
Item | Encoder |
Input Voltage | 5 to 28V DC |
Pulses per Revolution | 120 |
Output Type | Quadrature |
Shaft Rotation | CW/CCW |
Speed | 6,000 RPM |
Temp. Range (F) | 32 Degrees F to 167 Degrees F |
Accuracy | +/-0.1 Degrees |
Operating Life | Up To 100,000 hr Depending On Speed |
Standards | UL,CSA |
Mounting | Bottom/Front Face |
For Use With | Totalizers and Counters |
Ripple | Less Than or Equal To 2% |
Pulse Rate | 1 to 10,000 Pulses/Sec |
Current Rating (mA) | 60 Nom, 100 Max |
Housing | Aluminum w/ Black Anodized Finish |
Features | Sealed Against Dust, Oil, Vapor,and Moisture |
Description
Encoder, Quadrature, Input Voltage 5-28VDC, Current Rating 60 Nom., 100 Max. mA, Accuracy +/- 0.1 Deg., 1 to 10,000 Pulses/Sec, Pulses Per Revolution 120, Ripple Less Than or Equal To 2%, Operating Life Up To 100,000 hr Depending On Speed, Temp. Range 32-167 F, Speed 6000 RPM Max., Shaft Rotation CW/CCW, Shaft Dia. 3/8 In., Housing Aluminum w/ Black Anodized Finish, Mounting Bottom/Front Face, For Use With Totalizers and Counters, Sealed Against Dust, Oil, Vapor, and Moisture, Standards UL/CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.