Shop All Steel Toe Boots
Durango
Size 11-1/2 Men's Western Boot Steel Work Boot
Mfr # DB020
Zoro # G1921801
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Durango
- MFR # DB020
- Zoro # G1921801
- UPC # 883802402902
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | Wide |
Height | 11 in |
Heel Height | 3/4 in |
Overall Height | 11 in |
Size (PRINT) | 11 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- HY-KO Marking Flag, Orange, Solid Pattern, PK25 (SF-21/OG)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- THOROGOOD SHOES Size 8-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 852E)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Black (GB00563 M 120)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Durango Foot Protection