Shop All Plain-Toe Work Boots and Shoes
Durango
Red Dirt Rebel Square-Toe Chukka, BARK BROWN, W, Size 10
Mfr # DDB0248
Zoro # G212159210
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durango
- MFR # DDB0248
- Zoro # G212159210
- UPC # 718562950106
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
This is the men's 5in Bark Brown Durango Red Dirt Rebel Chukka. This style is full grain leather with antiqued brass hardware. It has a soft mesh lining inside and the Durango X treme comfort removable polyurethane footbed with memory foam. It also has a cushion flex insole, fiberglass shank and rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip, oil and abrasion resistant rubber. The double row sole stitch around the square toe provides durability and the 1.5in rocker heel helps promote a natural heel strike. Step into comfort in this men's 5in Bark Brown Durango Red Dirt Rebel Chukka. This style expresses a blend of casual styling that embodies soulful country music flair with an attitude. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hearing Protection Required Beyond This Point (D685PB)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- ROCKPORT WORKS Work Boots, Composite, Mn, 6M, PR (RK6640)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Plain Toe, 15inH, Size 10, Black (31161.1)
- CAROLINA SHOE Wrk Boots, Mens, 15, D, Insulatd, 8inH, Brn, PR (CA4821)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Black, Plain, PR (75108/15)
- GENUINE GRIP Jogger, Women, Black, 1110-7M, PR (1110-7M)
- Durango Foot Protection