Shop All Plain-Toe Work Boots and Shoes
Durango
Men's Maverick XP Ventilated with InsulKul Work Boot, BRIAR BROWN/CRIMSON RED, M, Size 8
Mfr # DDB0479
Zoro # G612156123
product price: $204.99
/pr
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durango
- MFR # DDB0479
- Zoro # G612156123
- UPC # 193715536596
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
Step into high performance work in the mens 11in Briar Brown/Crimson Red Durango Maverick XP. This style features full grain leather with a saddle vamp, the Durango X treme A. C. ventilated shaft, air mesh lining and an InsulKul vamp lining to keep your feet cool all day long. This style also includes the Durango X Pand System, which allows easy access into the boot for those that may have a high arch, the Durango ACS Footbed with InsulKul, a fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel and square toe. This boot is designed to face whatever your daily grind demands. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- SIGNMISSION OSHA Sign, Room Protected By Fm200 In Case Of Fire, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-18127)
- MOLDEX Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box (6604)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 105)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- REEBOK Athletic Shoe, W, 8, White (RB424)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 090)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- Durango Plain-Toe Work Boots and Shoes